Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, #10-32 Thrd Sz, 9-3/4 in L, Aluminum Plain, 3/8" Hex W (Discontinued)
Mfr # AA6953-1032-9.750-00
Zoro # G2716797
This Product is Discontinued
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 9-3/4 in
- Standoff Material Aluminum
- Standoff Finish Plain