Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, #10-32 Thrd Sz, 5-1/4 in L, Aluminum Plain, 5/16" Hex W (Discontinued)
Mfr # AA6952-1032-5.250-00
Zoro # G2718346
This Product is Discontinued
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 5-1/4 in
- Standoff Material Aluminum
- Standoff Finish Plain