Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, Aluminum Plain, 5/8" Hex W (Discontinued)
Mfr # AA6956-2520-0.750-00
Zoro # G2719265
This Product is Discontinued
Key Features
- Standoff Gender Female
- Thread Size 1/4"-20
- Overall Length 3/4 in
- Standoff Material Aluminum
- Standoff Finish Plain