Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, 3/8"-16 Thrd Sz, 3 in L, Aluminum Plain, 5/8" Hex W (Discontinued)
Mfr # AA6956-3716-3.000-00
Zoro # G2720814
This Product is Discontinued
Key Features
- Standoff Gender Female
- Thread Size 3/8"-16
- Overall Length 3 in
- Standoff Material Aluminum
- Standoff Finish Plain