Skip to Main Content
customer-service Help
Lyn-Tron

Aluminum Hex Female Standoff 5/8" OD x 9.250" Length x 12-24 Thread

Lyn-Tron Aluminum Hex Female Standoff 5/8" OD x 9.250" Length x 12-24 Thread AA6956-1224-9.250-00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.00 /ea

Order in multiples of 100

  • Item: Aluminum Hex Female Standoff 5/8" OD x 9
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.
Total: $2,100.00

Lyn-Tron #AA6956-1224-9.250-00 Specifications

  • Item: Aluminum Hex Female Standoff 5/8" OD x 9
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

5/8 OD x 9.250 Length x 12-24 Thread, Aluminum Hex Female Standoff

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Lyn-Tron #AA6956-1224-9.250-00