Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Round Standoffs, M5-0.80 Thrd Sz, 8 mm Bd L, Brass Plain, 10.0 mm OD (Discontinued)
Mfr # BR5123A-08.0-00
Zoro # G4535695
This Product is Discontinued
Key Features
- Thread Size M5-0.80
- Body Length 8 mm
- Standoff Gender Female
- Standoff Material Brass
- Standoff Finish Plain