Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Round Standoffs, M2.5-0.45 Thrd Sz, 5 mm Bd L, Brass Plain, 4.50 mm OD (Discontinued)
Mfr # BR5107A-05.0-00
Zoro # G4509217
This Product is Discontinued
Key Features
- Thread Size M2.5-0.45
- Body Length 5 mm
- Standoff Gender Female
- Standoff Material Brass
- Standoff Finish Plain