Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Round Standoffs, M3-0.50 Thrd Sz, 14 mm Bd L, Brass Plain, 6.0 mm OD (Discontinued)
Mfr # BR5114A-14.0-00
Zoro # G4513469
This Product is Discontinued
Key Features
- Thread Size M3-0.50
- Body Length 14 mm
- Standoff Gender Female
- Standoff Material Brass
- Standoff Finish Plain