Lyn-Tron
BR Swage Standoff, 6 mm RD x 20 mm L x M3.0x0.5 Thread
- Zoro #: G4514363
- Mfr #: BR5114D-20.0-00

Tap to zoom
Hover or click to zoom
$2.20
Must order in multiples of 4
- Standoff Shape: Round
- Outside Dia.: 6.0mm
- Thread Size: M3.0x0.5
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.80
Lyn-Tron #BR5114D-20.0-00 Specifications
- Zoro #: G4514363
- Mfr #: BR5114D-20.0-00
- Standoff Shape: Round
- Outside Dia.: 6.0mm
- Thread Size: M3.0x0.5
- Item: Fem Cord,6mm Rnd ODx20mm LxM3.0x0.5
- Material: Brass,360 (ASTM-B-116, QQ-B-626),353 (ASTM-B-116),
- Finish: Unplated,(Plain)
- Overall Length: 24.2mm
- Country of Origin (subject to change): United States
Description
Fem Cord,6mm Rnd ODx20mm LxM3.0x0.5
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Lyn-Tron #BR5114D-20.0-00
Explore more
- Lyn-Tron RD M/F Standoff, Al - 0.1875 OD x 1.125 L x 4-40 AA6878-1.125-00
- Lyn-Tron AL Swage Standoff, 4.5 mm RD x 6 mm L x M2.0x0.4 Thread AA5105B-06.0-00
- Lyn-Tron Swage Standoff 0.312 HX x 0.312 L x 6-32, 0.234 x 0.105 Shank, Steel ST6927B-0.312-34
- Lyn-Tron Swage Standoff 0.375 HX x 2 L x 8-32, 0.234 x 0.135 Shank, SS SS6934C-2.000-00
- Lyn-Tron BR Swage Standoff, 4.5 mm RD x 19 mm L x M2.0x0.4 Thread BR5105C-19.0-00
- Lyn-Tron RD M/F Standoff, BR - 0.375 OD x 0.75 L x 8-32 BR6885-0.750-00
- Lyn-Tron HX M/F Standoff - 8mm OD x M4.0 x 0.7 Thread x 14mm Body Length SS5176-14.0-00
- Lyn-Tron HX M/F Standoff, Stl. - 0.1875 OD x 1.937 L x 6-32 ST6979-1.937-00
- Zoro Select 6-32X1 1/4 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 312006HM303
- Zoro Select 10-32X3/8 #5/16 HEX FEMALE STANDOFF STAINLESS STEEL 310611HF303
- Zoro Select 8-32X3/16 #5/16 HEX FEMALE STANDOFF ALUMINUM 310308HFA
- Lyn-Tron Hex Standoffs