Lyn-Tron
BR Swage Standoff, 6 mm RD x 8 mm L x M3.0x0.5 Thread
- Zoro #: G4513968
- Mfr #: BR5114C-08.0-00

Tap to zoom
Hover or click to zoom
$1.04
Must order in multiples of 11
- Standoff Shape: Round
- Outside Dia.: 6.0mm
- Thread Size: M3.0x0.5
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.44
Lyn-Tron #BR5114C-08.0-00 Specifications
- Zoro #: G4513968
- Mfr #: BR5114C-08.0-00
- Standoff Shape: Round
- Outside Dia.: 6.0mm
- Thread Size: M3.0x0.5
- Item: Fem Cord,6mm Rnd ODx8mm LxM3.0x0.5
- Finish: Unplated,(Plain)
- Material: Brass,360 (ASTM-B-116, QQ-B-626),353 (ASTM-B-116),
- Overall Length: 11.4mm
- Country of Origin (subject to change): United States
Description
Fem Cord,6mm Rnd ODx8mm LxM3.0x0.5
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Lyn-Tron #BR5114C-08.0-00
Explore more
- Lyn-Tron RD M/F Standoff, Stl. - 0.375 OD x 1.5 L x 6-32 ST6884-1.500-00
- Lyn-Tron HX M/F Standoff - 6mm OD x M3.0 x 0.5 Thread x 19mm Body Length SS5172-19.0-00
- Lyn-Tron Swage Standoff 0.1875 HX x 0.125 L x 2-56, 0.139 x 0.105 Shank, SS SS6924B-0.125-00
- Lyn-Tron Brass Hex Female Standoff 3/8" OD x 0.625" Length x 8-32 Thread BR6953-0832-0.625-00
- Lyn-Tron BR Swage Standoff, 6 mm RD x 29 mm L x M3.0x0.5 Thread BR5114B-29.0-00
- Lyn-Tron HX M/F Standoff, Al - 0.1875 OD x 1.687 L x 6-32 AA6979-1.687-00
- Lyn-Tron Steel Hex Female Standoff 1/8" OD x 0.187" Length x 0-80 Thread ST6958-0080-0.187-00
- Lyn-Tron HX M/F Standoff, Al - 0.1875 OD x 0.25 L x 2-56 AA6977-0.250-00
- Zoro Select 4-40X1 #3/16 HEX FEMALE STANDOFF ALUMINUM 101604HFA
- Zoro Select 6-32X7/16 #1/4 HEX FEMALE STANDOFF ALUMINUM 140706HFA
- Zoro Select 8-32X1 1/2 #1/4 HEX M-F STANDOFFS ALUMINUM 142408HMA
- Lyn-Tron Hex Standoffs