Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Round Standoffs, M3.5-0.60 Thrd Sz, 22 mm Bd L, Brass Plain, 8.0 mm OD (Discontinued)
Mfr # BR5117A-22.0-00
Zoro # G4522797
This Product is Discontinued
Key Features
- Thread Size M3.5-0.60
- Body Length 22 mm
- Standoff Gender Female
- Standoff Material Brass
- Standoff Finish Plain