Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, #8-32 Thrd Sz, 3-1/2 in L, Brass Plain, 3/8" Hex W (Discontinued)
Mfr # BR6953-0832-3.500-00
Zoro # G2744587
This Product is Discontinued
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Overall Length 3-1/2 in
- Standoff Material Brass
- Standoff Finish Plain