customer-service Help
Lyn-Tron

Brass Hex Female Standoff 3/8" OD x 5.250" Length x 8-32 Thread

Lyn-Tron Brass Hex Female Standoff 3/8" OD x 5.250" Length x 8-32 Thread BR6953-0832-5.250-00
Tap to zoom
Hover or click to zoom
$17.60
  • Item: Brass Hex Female Standoff 3/8" OD x 5.25
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $17.60

Lyn-Tron #BR6953-0832-5.250-00 Specifications

  • Item: Brass Hex Female Standoff 3/8" OD x 5.25
  • Country of Origin (subject to change): United States

Description

3/8 OD x 5.250 Length x 8-32 Thread, Brass Hex Female Standoff

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Lyn-Tron #BR6953-0832-5.250-00