Lyn-Tron
Brass Hex Female Standoff 5/16" OD x 5.000" Length x 8-32 Thread
- Zoro #: G2747064
- Mfr #: BR6952-0832-5.000-00

Tap to zoom
Hover or click to zoom
$20.00
- Item: Brass Hex Female Standoff 5/16" OD x 5.0
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.00
Lyn-Tron #BR6952-0832-5.000-00 Specifications
- Zoro #: G2747064
- Mfr #: BR6952-0832-5.000-00
- Item: Brass Hex Female Standoff 5/16" OD x 5.0
- Country of Origin (subject to change): United States
Description
Brass Hex Female Standoff 5/16 In. OD x 5.0
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Lyn-Tron #BR6952-0832-5.000-00
Explore more
- Lyn-Tron Swage Standoff 0.1875 HX x 0.625 L x 2-56, 0.126 x 0.165 Shank, SS SS6933D-0.625-00
- Lyn-Tron Swage Standoff 0.375 HX x 1.187 L x 10-32, 0.234 x 0.165 Shank, AL AA6937D-1.187-00
- Lyn-Tron Steel Hex Female Standoff 3/8" OD x 0.812" Length x 10-32 Thread ST6953-1032-0.812-00
- Lyn-Tron SS Swage Standoff, 6 mm RD x 29 mm L x M3.0x0.5 Thread SS5114C-29.0-00
- Lyn-Tron Brass Hex Female Standoff 3/8" OD x 0.687" Length x 8-32 Thread BR6953-0832-0.687-00
- Lyn-Tron AL Swage Standoff, 8 mm RD x 35 mm L x M4.0x0.7 Thread AA5118A-35.0-00
- Lyn-Tron AL Swage Standoff, 4.5 mm RD x 11 mm L x M2.0x0.4 Thread AA5105D-11.0-00
- Lyn-Tron HX M/F Standoff - 6mm OD x M3.5 x 0.6 Thread x 12mm Body Length ST5173-12.0-00
- Unicorp Hex Thrd Standoff, 4.8MM Hole Standoff M ESOS-M3-3
- Unicorp Male-Female Thrd Standoff, 1/4" Hex M-F 1439-M09-F16-1032
- Unicorp Male-Male Thrd Standoff, 1/4" Hex, 6-32 MM1401-M12-F21-632
- Lyn-Tron Hex Standoffs