customer-service Help
Lyn-Tron

Brass, Male-Female Standoff, 8mm Hex, 25mm Length, M5 X .8mm Thread

$6.60

Must order in multiples of 100

  • Standoff Shape: Hex
  • Outside Dia.: 8.0mm
  • Body Length: 25mm
See full product details
Orders over $75 ship free.

Total: $660.00

Lyn-Tron #BR5177-25.0-00 Specifications

  • Standoff Shape: Hex
  • Outside Dia.: 8.0mm
  • Body Length: 25mm
  • Thread Size: M5.0x0.8
  • Item: Brass,Male-Female Standoff,8mm Hex25
  • Finish: Unplated,(Plain)
  • Material: Brass,360 (ASTM-B-116, QQ-B-626),353 (ASTM-B-116),
  • Screw Size: Thread Size: M5.0x0.8,Thread Length: 9.53
  • Country of Origin (subject to change): United States

Description

Brass, Male-Female Standoff, 8mm Hex, 25mm Length, M5 X .8mm Thread

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Lyn-Tron #BR5177-25.0-00