This item is Discontinued.

No Product Image Available

Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Round, Plain Brass (Discontinued)

  • Mfr # BR3144-00
  • Zoro # G7621609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR3144-00
Zoro #
G7621609
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
1 in
Minimum Thread Length
3/8 in
Overall Length
1.25 in
Head Dia.
7/16 in
Head Height
1/4 in
Shank Outside Diameter
0.130 in
Slot Width
0.063 in
Slot Depth
0.062 in
Shank Length
5/8 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Brass
Finish
Plain
Item
Captive Panel Screw
Profile
Round
Angle
82 Degrees
Compliance
RoHS, WEEE, Conflict Minerals

Description

Captive Panel Screw Type 1, BR - 10-24

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.