- Home
- /
- Fasteners
- /
- Spacers & Standoffs
- /
- Hex Standoffs
- /
- HX M/F Standoff - 10mm OD x M3.5 x 0.6 Thread x 8mm Body Length
Lyn-Tron
HX M/F Standoff - 10mm OD x M3.5 x 0.6 Thread x 8mm Body Length
- Zoro #: G4057035
- Mfr #: SS5178-08.0-00

Tap to zoom
Hover or click to zoom
$3.30
Must order in multiples of 3
- Item: HX M/F Standoff,10mm OD x M3.5 x 0.6
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.90
Lyn-Tron #SS5178-08.0-00 Specifications
- Zoro #: G4057035
- Mfr #: SS5178-08.0-00
- Item: HX M/F Standoff,10mm OD x M3.5 x 0.6
- Country of Origin (subject to change): United States
Description
HX M/F Standoff,10mm OD x M3.5 x 0.6
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Lyn-Tron #SS5178-08.0-00
Explore more
- LYN-TRON SST 18-8 Hex Female Standoff 5/16" OD, 2.500" Long, 10-32 Thrd SS6952-1032-2.500-00
- LYN-TRON Aluminum Hex Female Standoff 5/16" OD x 2.500" Length x 8-32 Thread AA6952-0832-2.500-00
- LYN-TRON Aluminum Hex Female Standoff 1/2" OD x 4.000" Length x 10-32 Thread AA6955-1032-4.000-00
- LYN-TRON Steel Hex Female Standoff 1/4" OD x 0.625" Length x 8-32 Thread ST6951-0832-0.625-00
- LYN-TRON RD M/F Standoff, Al - 0.375 OD x 2.5 L x 8-32 AA6885-2.500-00
- LYN-TRON RD M/F Standoff, BR - 0.375 OD x 6 L x 8-32 BR6885-6.000-00
- LYN-TRON SST 18-8 Hex Female Standoff 1/4" OD, 1.375" Long, 8-32 Thread SS6951-0832-1.375-00
- LYN-TRON BR Swage Standoff, 10 mm RD x 12 mm L x M3.5x0.6 Thread BR5121C-12.0-00
- LYN-TRON Aluminum Hex Female Standoff 1/2" OD x 2.500" Length x 1/4-20 Thread AA6955-2520-2.500-00
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P301-M06-F16-256
- ZORO SELECT 6-32X3/8 #1/4 HEX M-F STANDOFFS ZINC ROHS 140606HM
- Lyn-Tron Hex Standoffs