Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, M2.5-0.45 Thrd Sz, 3.97 mm Thrd L Aluminum Plain, 4.5 mm Hex W (Discontinued)
Mfr # AA5170-11.0-00
Zoro # G4047883
This Product is Discontinued
Key Features
- Standoff Gender Male
- Thread Size M2.5-0.45
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 11.0 mm