Lyn-Tron
HX M/F Standoff - 4.5mm OD x M2.5 x 0.45 Thread x 48mm Body Length
- Zoro #: G4048197
- Mfr #: AA5170-48.0-00

Tap to zoom
Hover or click to zoom
$3.15
Must order in multiples of 3
- Standoff Shape: Hex
- Outside Dia.: 4.5mm
- Body Length: 48mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.45
Lyn-Tron #AA5170-48.0-00 Specifications
- Zoro #: G4048197
- Mfr #: AA5170-48.0-00
- Standoff Shape: Hex
- Outside Dia.: 4.5mm
- Body Length: 48mm
- Thread Size: M2.5x0.45
- Item: HX M/F Standoff,4.5mm OD x M2.5 x 0.45
- Material: Aluminum,2011 (ASTM-B-211, QQ-A-225/3),K211 (ASTM-B-211, QQ-A-225/3),6061 (ASTM-B-211, QQ-A225/8),
- Finish: Unplated,(Plain)
- Screw Size: Thread Size: M2.5x0.45,Thread Length: 3.97
- Inside Dia.: M2.5
- Country of Origin (subject to change): United States
Description
HX M/F Standoff,4.5mm OD x M2.5 x 0.45
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov