Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, M3.0-0.5 Thrd Sz, 4.76 mm Thrd L Brass Plain, 4.5 mm Hex W (Discontinued)
Mfr # BR5171-51.0-00
Zoro # G4048854
This Product is Discontinued
Key Features
- Standoff Gender Male
- Thread Size M3.0-0.5
- Standoff Material Brass
- Standoff Finish Plain
- Body Length 5.01 mm