Lyn-Tron
HX M/F Standoff - 6mm OD x M4.0 x 0.7 Thread x 10mm Body Length
- Zoro #: G4050017
- Mfr #: BR5174-10.0-00

Tap to zoom
Hover or click to zoom
$1.54
Must order in multiples of 5
- Standoff Shape: Hex
- Outside Dia.: 6.0mm
- Body Length: 10mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.70
Lyn-Tron #BR5174-10.0-00 Specifications
- Zoro #: G4050017
- Mfr #: BR5174-10.0-00
- Standoff Shape: Hex
- Outside Dia.: 6.0mm
- Body Length: 10mm
- Thread Size: M4.0x0.7
- Item: HX M/F Standoff,6mm OD x M4.0 x 0.7 Thrd
- Screw Size: Thread Size: M4.0x0.7,Thread Length: 9.53
- Finish: Unplated,(Plain)
- Material: Brass,360 (ASTM-B-116, QQ-B-626),353 (ASTM-B-116),
- Country of Origin (subject to change): United States
Description
HX M/F Standoff,6mm OD x M4.0 x 0.7 Thrd
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Lyn-Tron #BR5174-10.0-00
Explore more
- Lyn-Tron AL Swage Standoff, 6 mm RD x 33 mm L x M3.5x0.6 Thread AA5115C-33.0-00
- Lyn-Tron Swage Standoff 0.375 HX x 1.812 L x 8-32, 0.234 x 0.105 Shank, AL AA6934B-1.812-00
- Lyn-Tron Swage Standoff 0.1875 HX x 0.312 L x 2-56, 0.139 x 0.135 Shank, Brass BR6924C-0.312-34
- Lyn-Tron HX M/F Standoff, Al - 0.25 OD x 0.687 L x 6-32 AA6981-0.687-00
- Lyn-Tron Swage Standoff 0.25 HX x 0.75 L x 2-56, 0.139 x 0.165 Shank, SS SS6925D-0.750-00
- Lyn-Tron Swage Standoff 0.312 HX x 1.937 L x 8-32, 0.234 x 0.135 Shank, SS SS6923C-1.937-00
- Lyn-Tron RD M/F Standoff, Al - 0.5 OD x 1.437 L x 5/16-18 AA6889-1.437-00
- Lyn-Tron Swage Standoff 0.312 HX x 0.5 L x 8-32, 0.234 x 0.105 Shank, SS SS6923B-0.500-00
- Zoro Select M4-0.7X9 6 MM HEX M-F STANDOFF S/S STAINLESS STEEL M604009HM303
- Zoro Select 6-32X1 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 311606HM303
- Zoro Select M2.5-0.45X14 4.5MM HEX M-F STANDOFF ALUMINUM M452514HMA
- Lyn-Tron Hex Standoffs