Shop Alternate Products
This Product is Discontinued
Lyn-Tron
HX M/F Standoff, Al, 0.1875 OD x 0.312, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 3/16 in Hex W (Discontinued)
Mfr # AA6979-0.312-00
Zoro # G4495856
This Product is Discontinued
Key Features
- Standoff Gender Male - Female
- Thread Size #4-40
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 5/16"