Shop Alternate Products
This Product is Discontinued
Lyn-Tron
HX M/F Standoff, Al, 0.1875 OD x 1.5 L, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16 in Hex W (Discontinued)
Mfr # AA6978-1.500-00
Zoro # G4496303
This Product is Discontinued
Key Features
- Standoff Gender Male - Female
- Thread Size #2-56
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 1 1/2"