Lyn-Tron
HX M/F Standoff, Al - 0.3125 OD x 0.5 L x 8-32
- Zoro #: G4505096
- Mfr #: AA6994-0.500-00

Tap to zoom
Hover or click to zoom
$0.82
Must order in multiples of 100
- Standoff Shape: Hex
- Outside Dia.: 5/16"
- Body Length: 1/2"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $82.00
Lyn-Tron #AA6994-0.500-00 Specifications
- Zoro #: G4505096
- Mfr #: AA6994-0.500-00
- Standoff Shape: Hex
- Outside Dia.: 5/16"
- Body Length: 1/2"
- Thread Size: #8-32
- Item: HX M/F Standoff,Al,0.3125 OD x 0.5 L
- Finish: Unplated,(Plain)
- Material: Aluminum,2011 (ASTM-B-211, QQ-A-225/3),K211 (ASTM-B-211, QQ-A-225/3),6061 (ASTM-B-211, QQ-A225/8),
- Screw Size: Thread Size: #8-32,Thread Length: 0.375
- Country of Origin (subject to change): United States
Description
HX M/F Standoff,Al,0.3125 OD x 0.5 L
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Lyn-Tron #AA6994-0.500-00
Explore more
- Lyn-Tron Swage Standoff 0.375 HX x 0.125 L x 8-32, 0.234 x 0.075 Shank, SS SS6934A-0.125-00
- Lyn-Tron HX M/F Standoff, SS - 0.25 OD x 1 L x 8-32 SS6982-1.000-00
- Lyn-Tron Swage Standoff 0.375 HX x 0.25 L x 10-32, 0.234 x 0.075 Shank, SS SS6937A-0.250-00
- Lyn-Tron HX M/F Standoff, Stl. - 0.1875 OD x 0.625 L x 6-32 ST6979-0.625-00
- Lyn-Tron Swage Standoff 0.25 HX x 0.812 L x 4-40, 0.188 x 0.105 Shank, SS SS6920B-0.812-00
- Lyn-Tron RD M/F Standoff, Al - 0.5 OD x 2.375 L x 10-32 AA6887-2.375-00
- Lyn-Tron Brass Hex Female Standoff 5/8" OD x 0.562" Length x 10-32 Thread BR6956-1032-0.562-00
- Lyn-Tron SS Swage Standoff, 6 mm RD x 12 mm L x M3.0x0.5 Thread SS5114C-12.0-00
- Unicorp Hex Thrd Standoff, 7.9MM Hole Standoff M ESOA-M5-20
- Unicorp Female Thrd Standoff, 1/4" Hex Standoff P561-M03-F21-832
- Unicorp Male-Male Thrd Standoff, 8MM Hex M-M Sta MMX1602-M06-F16-M5
- Lyn-Tron Hex Standoffs