Shop Alternate Products
This Product is Discontinued
Lyn-Tron
HX M/F Standoff, BR, 0.1875 OD x 1.687, #2-56 Thrd Sz, 5/32 in Thrd L Brass Plain, 3/16 in Hex W (Discontinued)
Mfr # BR6978-1.687-00
Zoro # G4496669
This Product is Discontinued
Key Features
- Standoff Gender Male - Female
- Thread Size #2-56
- Standoff Material Brass
- Standoff Finish Plain
- Body Length 1 11/16"