Shop Alternate Products
This Product is Discontinued
Lyn-Tron
HX M/F Standoff, SS, 0.1875 OD x 1.312, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain (Discontinued)
Mfr # SS6978-1.312-00
Zoro # G4497493
This Product is Discontinued
Key Features
- Standoff Gender Male - Female
- Thread Size #2-56
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 1 5/16"