Shop Alternate Products
This Product is Discontinued
Lyn-Tron
HX M/F Standoff, SS, 0.1875 OD x 1.437, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain (Discontinued)
Mfr # SS6979-1.437-00
Zoro # G4498218
This Product is Discontinued
Key Features
- Standoff Gender Male - Female
- Thread Size #4-40
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 1 7/16"