Shop Alternate Products
This Product is Discontinued
Lyn-Tron
HX M/F Standoff, Stl., 0.1875 OD x 1.93, #4-40 Thrd Sz, 3/16 in Thrd L Steel Plain, 3/16 in Hex W (Discontinued)
Mfr # ST6979-1.937-00
Zoro # G4498997
This Product is Discontinued
Key Features
- Standoff Gender Male - Female
- Thread Size #4-40
- Standoff Material Steel
- Standoff Finish Plain
- Body Length 1 15/16"