Shop Alternate Products
This Product is Discontinued
Lyn-Tron
RD M/F Standoff, Al, 0.25 OD x 1.25 L, #8-32 Thrd Sz, 1 1/4 in Bd L, Aluminum Plain (Discontinued)
Mfr # AA6882-1.250-00
Zoro # G4064997
This Product is Discontinued
Key Features
- Thread Size #8-32
- Body Length 1 1/4 in
- Standoff Gender Male - Female
- Standoff Material Aluminum
- Standoff Finish Plain