Shop Alternate Products
This Product is Discontinued
Lyn-Tron
RD M/F Standoff, Al, 0.25 OD x 1.437 L, #4-40 Thrd Sz, 1 7/16 in Bd L, Aluminum Plain (Discontinued)
Mfr # AA6880-1.437-00
Zoro # G4063913
This Product is Discontinued
Key Features
- Thread Size #4-40
- Body Length 1 7/16 in
- Standoff Gender Male - Female
- Standoff Material Aluminum
- Standoff Finish Plain