Shop Alternate Products
This Product is Discontinued
Lyn-Tron
RD M/F Standoff, BR, 0.3125 OD x 1.812, #10-32 Thrd Sz, 1 13/16" Bd L (Discontinued)
Mfr # BR6895-1.812-00
Zoro # G4480894
This Product is Discontinued
Key Features
- Thread Size #10-32
- Body Length 1 13/16"
- Screw Size Thread Size: #10-32,Thread Length: 0.375
- Outside Dia. 5/16"