Shop Alternate Products
This Product is Discontinued
Lyn-Tron
RD M/F Standoff, Stl., 0.1875 OD x 0.43, #4-40 Thrd Sz, 7/16 in Bd L, Steel Plain (Discontinued)
Mfr # ST6878-0.437-00
Zoro # G4062976
This Product is Discontinued
Key Features
- Thread Size #4-40
- Body Length 7/16 in
- Standoff Gender Male - Female
- Standoff Material Steel
- Standoff Finish Plain