Lyn-Tron
RD M/F Standoff, Stl. - 0.3125 OD x 1.187 L x 6-32
- Zoro #: G4482723
- Mfr #: ST6893-1.187-00

Tap to zoom
Hover or click to zoom
$3.30
Must order in multiples of 100
- Standoff Shape: Round
- Outside Dia.: 5/16"
- Body Length: 1 3/16"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $330.00
Lyn-Tron #ST6893-1.187-00 Specifications
- Zoro #: G4482723
- Mfr #: ST6893-1.187-00
- Standoff Shape: Round
- Outside Dia.: 5/16"
- Body Length: 1 3/16"
- Thread Size: #6-32
- Item: RD M/F Standoff,Stl.,0.3125 OD x 1.18
- Finish: Unplated,(Plain)
- Material: Steel,12L14 (QQ-S-637, ASTM-A-108),1215 (QQ-S-637, ASTM-A-108),
- Screw Size: Thread Size: #6-32,Thread Length: 0.25
- Country of Origin (subject to change): United States
Description
RD M/F Standoff,Stl.,0.3125 OD x 1.18
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov