Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Round Spacer, #12 Screw Size, Plain Stainless Steel, 0.562 in Overall Lg, 0.218 in Inside Dia (Discontinued)
Mfr # SS6345-12-0.562-00
Zoro # G2683906
This Product is Discontinued
Key Features
- System of Measurement Inch
- For Screw Size #12
- Overall Length 0.562 in
- Material Stainless Steel
- Finish Plain