Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Round Spacer, #12 Screw Size, Plain Steel, 0.687 in Overall Lg, 0.218 in Inside Dia (Discontinued)
Mfr # ST6346-12-0.687-00
Zoro # G2691028
This Product is Discontinued
Key Features
- System of Measurement Inch
- For Screw Size #12
- Overall Length 0.687 in
- Material Steel
- Finish Plain