Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Round Spacer, #12 Screw Size, Plain Aluminum, 1.812 in Overall Lg, 0.218 in Inside Dia (Discontinued)
Mfr # AA6346-12-1.812-00
Zoro # G2686444
This Product is Discontinued
Key Features
- System of Measurement Inch
- For Screw Size #12
- Overall Length 1.812 in
- Material Aluminum
- Finish Plain