customer-service Help
Lyn-Tron

SS Swage Standoff, 4.5 mm RD x 20 mm L x M2.0x0.4 Thread

Lyn-Tron SS Swage Standoff,  4.5 mm RD x 20 mm L x M2.0x0.4 Thread SS5105A-20.0-00
Tap to zoom
Hover or click to zoom
$2.10

Must order in multiples of 4

  • Standoff Shape: Round
  • Outside Dia.: 4.5mm
  • Thread Size: M2.0x0.4
See full product details
Orders over $75 ship free.

Total: $8.40

Lyn-Tron #SS5105A-20.0-00 Specifications

  • Standoff Shape: Round
  • Outside Dia.: 4.5mm
  • Thread Size: M2.0x0.4
  • Item: Fem Cord,4.5mm Rnd ODx20mm Lxm2.0x0.4
  • Material: Stainless Steel,303 (ASTM-A-582),
  • Finish: Unplated,(Plain)
  • Overall Length: 21.9mm
  • Country of Origin (subject to change): United States

Description

Fem Cord,4.5mm Rnd ODx20mm Lxm2.0x0.4

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Lyn-Tron #SS5105A-20.0-00