Lyn-Tron
SS Swage Standoff, 8 mm RD x 11 mm L x M3.5x0.6 Thread
- Zoro #: G4525064
- Mfr #: SS5117A-11.0-00

Tap to zoom
Hover or click to zoom
$2.20
Must order in multiples of 4
- Standoff Shape: Round
- Outside Dia.: 8.0mm
- Thread Size: M3.5x0.6
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.80
Lyn-Tron #SS5117A-11.0-00 Specifications
- Zoro #: G4525064
- Mfr #: SS5117A-11.0-00
- Standoff Shape: Round
- Outside Dia.: 8.0mm
- Thread Size: M3.5x0.6
- Item: Fem Cord,8mm Rnd ODx11mm LxM3.5x0.6
- Finish: Unplated,(Plain)
- Material: Stainless Steel,303 (ASTM-A-582),
- Overall Length: 12.9mm
- Country of Origin (subject to change): United States
Description
Fem Cord,8mm Rnd ODx11mm LxM3.5x0.6
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Lyn-Tron #SS5117A-11.0-00
Explore more
- Lyn-Tron BR Swage Standoff, 6 mm RD x 20 mm L x M3.0x0.5 Thread BR5114D-20.0-00
- Lyn-Tron Swage Standoff 0.312 HX x 0.187 L x 6-32, 0.234 x 0.135 Shank, Brass BR6927C-0.187-34
- Lyn-Tron SS Swage Standoff, 4.5 mm RD x 8 mm L x M2.5x0.45 Thread SS5107A-08.0-00
- Lyn-Tron Brass Hex Female Standoff 3/8" OD x 0.312" Length x 10-32 Thread BR6953-1032-0.312-00
- Lyn-Tron RD M/F Standoff, Al - 0.1875 OD x 1.937 L x 6-32 AA6879-1.937-00
- Lyn-Tron RD M/F Standoff, Al - 0.375 OD x 1.062 L x 10-32 AA6886-1.062-00
- Lyn-Tron SS Swage Standoff, 10 mm RD x 13 mm L x M5.0x0.8 Thread SS5123C-13.0-00
- Lyn-Tron ST Swage Standoff, 6 mm RD x 30 mm L x M3.0x0.5 Thread ST5114A-30.0-00
- Unicorp Hex Thrd Standoff, 5/16", 8-32 Thdx0.812 ESO-832-26ZI
- Unicorp Hex Thrd Standoff, 4.8MM Hole Standoff M ESOS-M3-10
- Raf Metric Hex Male-Female Standoff, 6mm Hex x 10mm x M4 Thread M2145-4007-N
- Lyn-Tron Hex Standoffs