Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Round Standoffs, M4-0.70 Thrd Sz, 13 mm Bd L, 18-8 Stainless Steel Plain, 8.0 mm OD (Discontinued)
Mfr # SS5118A-13.0-00
Zoro # G4526367
This Product is Discontinued
Key Features
- Thread Size M4-0.70
- Body Length 13 mm
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain