Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Round Standoffs, M3.5-0.60 Thrd Sz, 20 mm Bd L, 18-8 Stainless Steel Plain, 8.0 mm OD (Discontinued)
Mfr # SS5117C-20.0-00
Zoro # G4525703
This Product is Discontinued
Key Features
- Thread Size M3.5-0.60
- Body Length 20 mm
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain