Lyn-Tron
SST 18-8 Hex Female Standoff 1/4" OD, 9.250" Long, 10-32 Thrd
- Zoro #: G2650629
- Mfr #: SS6951-1032-9.250-00

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.25
Lyn-Tron #SS6951-1032-9.250-00 Specifications
- Zoro #: G2650629
- Mfr #: SS6951-1032-9.250-00
- Standoff Shape: Hex
- Outside Dia.: 1/4"
- Thread Size: #10-32
- Item: SST 18-8 Hex Female Standoff 1/4" OD, 9.
- Finish: Unplated,(Plain)
- Material: Stainless Steel,303 (ASTM-A-582),
- Overall Length: 9.25
- Country of Origin (subject to change): United States
Description
SST 18-8 Hex Female Standoff 1/4 In. OD, 9.
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Lyn-Tron #SS6951-1032-9.250-00
Explore more
- Lyn-Tron RD M/F Standoff, Al - 0.5 OD x 0.75 L x 5/16-18 AA6889-0.750-00
- Lyn-Tron HX M/F Standoff, BR - 0.1875 OD x 0.625 L x 2-56 BR6977-0.625-00
- Lyn-Tron Swage Standoff 0.25 HX x 0.312 L x 4-40, 0.188 x 0.165 Shank, Brass BR6920D-0.312-34
- Lyn-Tron HX M/F Standoff - 6mm OD x M3.0 x 0.5 Thread x 22mm Body Length SS5172-22.0-00
- Lyn-Tron HX M/F Standoff, Stl. - 0.25 OD x 2 L x 6-32 ST6981-2.000-00
- Lyn-Tron RD M/F Standoff, BR - 0.25 OD x 1.812 L x 4-40 BR6880-1.812-00
- Lyn-Tron HX M/F Standoff, Stl. - 0.25 OD x 0.937 L x 6-32 ST6981-0.937-00
- Lyn-Tron RD M/F Standoff, SS - 0.25 OD x 2.375 L x 4-40 SS6880-2.375-00
- Unicorp Female Thrd Standoff, 4.5MM Hex Standoff MP421-M03-F21-M3
- Unicorp Female Thrd Standoff, 4.5MM Hex Standoff MP417-M19-F16-M3
- Unicorp Female Thrd Standoff, 3/16" Hex Standoff P469-M19-F16-440
- Lyn-Tron Hex Standoffs