Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, #4-40 Thrd Sz, 0.187 L, Stainless Steel Plain, 3/16" Hex W (Discontinued)
Mfr # SS6950-0440-0.187-00
Zoro # G2650945
This Product is Discontinued
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 0.187
- Standoff Material Stainless Steel
- Standoff Finish Plain