Lyn-Tron
ST Swage Standoff, 10 mm RD x 22 mm L x M3.5x0.6 Thread
- Zoro #: G4540489
- Mfr #: ST5121A-22.0-00

Tap to zoom
Hover or click to zoom
$2.04
Must order in multiples of 4
- Standoff Shape: Round
- Outside Dia.: 10.0mm
- Thread Size: M3.5x0.6
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.16
Lyn-Tron #ST5121A-22.0-00 Specifications
- Zoro #: G4540489
- Mfr #: ST5121A-22.0-00
- Standoff Shape: Round
- Outside Dia.: 10.0mm
- Thread Size: M3.5x0.6
- Item: Fem Cord,10mm Rnd ODx22mm LxM3.5x0.6
- Finish: Unplated,(Plain)
- Material: Steel,12L14 (QQ-S-637, ASTM-A-108),1215 (QQ-S-637, ASTM-A-108),
- Overall Length: 23.9mm
- Country of Origin (subject to change): United States
Description
Fem Cord,10mm Rnd ODx22mm LxM3.5x0.6
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov