Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Round Standoffs, M3-0.50 Thrd Sz, 20 mm Bd L, Steel Plain, 6.0 mm OD (Discontinued)
Mfr # ST5114C-20.0-00
Zoro # G4518737
This Product is Discontinued
Key Features
- Thread Size M3-0.50
- Body Length 20 mm
- Standoff Gender Female
- Standoff Material Steel
- Standoff Finish Plain