Lyn-Tron
ST Swage Standoff, 8 mm RD x 45 mm L x M4.0x0.7 Thread
- Zoro #: G4529596
- Mfr #: ST5118C-45.0-00

Tap to zoom
Hover or click to zoom
$5.50
Must order in multiples of 2
- Standoff Shape: Round
- Outside Dia.: 8.0mm
- Thread Size: M4.0x0.7
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.00
Lyn-Tron #ST5118C-45.0-00 Specifications
- Zoro #: G4529596
- Mfr #: ST5118C-45.0-00
- Standoff Shape: Round
- Outside Dia.: 8.0mm
- Thread Size: M4.0x0.7
- Item: Fem Cord,8mm Rnd ODx45mm LxM4.0x0.7
- Finish: Unplated,(Plain)
- Material: Steel,12L14 (QQ-S-637, ASTM-A-108),1215 (QQ-S-637, ASTM-A-108),
- Overall Length: 48.4mm
- Country of Origin (subject to change): United States
Description
Fem Cord,8mm Rnd ODx45mm LxM4.0x0.7
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Lyn-Tron #ST5118C-45.0-00
Explore more
- Lyn-Tron Swage Standoff 0.25 HX x 0.875 L x 4-40, 0.188 x 0.105 Shank, AL AA6920B-0.875-00
- Lyn-Tron Swage Standoff 0.312 HX x 0.125 L x 8-32, 0.209 x 0.105 Shank, AL AA6939B-0.125-00
- Lyn-Tron Swage Standoff 0.1875 HX x 0.375 L x 4-40, 0.145 x 0.105 Shank, SS SS6935B-0.375-00
- Lyn-Tron RD M/F Standoff, Al - 0.25 OD x 0.812 L x 8-32 AA6882-0.812-00
- Lyn-Tron Aluminum Hex Female Standoff 5/8" OD x 0.875" Length x 3/8-16 Thread AA6956-3716-0.875-00
- Lyn-Tron Brass Hex Female Standoff 3/8" OD x 0.375" Length x 8-32 Thread BR6953-0832-0.375-00
- Lyn-Tron Swage Standoff 0.312 HX x 0.687 L x 8-32, 0.209 x 0.135 Shank, SS SS6939C-0.687-00
- Lyn-Tron RD M/F Standoff, Stl. - 0.375 OD x 1.812 L x 8-32 ST6885-1.812-00
- Unicorp Female Thrd Standoff, 4.5MM Hex Standoff MP419-M06-F16-M2.5
- Unicorp Hex Threaded Standoff, 5/16", 8-32 Thdx0 ESOA-832-30
- Unicorp Male-Female Thrd Standoff, 3/16" Hex M-F 1377-M09-F16-256
- Lyn-Tron Hex Standoffs