Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, 5/16"-18 Thrd Sz, 9/16 in L, Steel Plain, 5/8" Hex W (Discontinued)
Mfr # ST6956-3118-0.562-00
Zoro # G2766524
This Product is Discontinued
Key Features
- Standoff Gender Female
- Thread Size 5/16"-18
- Overall Length 9/16 in
- Standoff Material Steel
- Standoff Finish Plain