Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Round Swage Spacer, #4 Screw Size, Plain Stainless steel, 0.447 in Overall Lg, 0.114 in Inside Dia (Discontinued)
Mfr # SS6315C-0.312-00
Zoro # G5745164
This Product is Discontinued
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 0.447 in
- Material Stainless steel
- Finish Plain