This item is Discontinued.

Lyn-Tron Hex Spacer, #2 Screw Size, Plain 303 Stainless Steel, 0.667 in Overall Lg, 0.088 in Inside Dia SS6325B-0.562-00

Hex Spacer, #2 Screw Size, Plain 303 Stainless Steel, 0.667 in Overall Lg, 0.088 in Inside Dia (Discontinued)

  • Mfr # SS6325B-0.562-00
  • Zoro # G5752715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS6325B-0.562-00
Zoro #
G5752715
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#2
Overall Length
0.667 in
Inside Diameter
0.088 in
Inside Diameter Tolerance
+0.010/-0.000 in
Hex Width
1/4 in
Inside Dia.
0.088 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
303 Stainless Steel
Finish
Plain
Spacer Material
303 Stainless Steel
Spacer Shape
Hex

Description

Swage Spacer,0.25 Hex x 0.562 L x 0.088

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.