Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, #2-56 Thrd Sz, Stainless Steel Plain, 3/16" Hex W (Discontinued)
Mfr # SS6924D-0.187-00
Zoro # G4396763
This Product is Discontinued
Key Features
- Standoff Gender Female
- Thread Size #2-56
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 3/16 in