Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, #2-56 Thrd Sz, Brass Zinc Clear Chromate, 3/16" Hex W (Discontinued)
Mfr # BR6924B-0.250-34
Zoro # G4397944
This Product is Discontinued
Key Features
- Standoff Gender Female
- Thread Size #2-56
- Standoff Material Brass
- Standoff Finish Zinc Clear Chromate
- Body Length 1/4 in